TAA30SN72K340SO
Description
TAA30SN72K340SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK
Part # TAA30SN72K340SO
BDI # 22085880
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
355
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
320
TAA31SN64K300SO
Description
TAA31SN64K300SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK
Part # TAA31SN64K300SO
BDI # 22085992
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
307
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
320
TAA30SN68K320SO
Description
TAA30SN68K320SO SPHR RLR BRG HOUSED UNIT ; NON RETURNABLE SOLID-BLK
Part # TAA30SN68K320SO
BDI # 22085878
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
347
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.5
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
320
MSE900BXHSHTPS
Description
MSE900BXHSHTPS PILLOW BLOCK CYL RLR BRG ; POR 9" BORE EXPANSION
Part # MSE900BXHSHTPS
BDI # 22819127
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
163
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
324
MSE900BRHSKPS
Description
MSE900BRHSKPS PILLOW BLOCK CYL RLR BRG ; POR 9" BORE RETAINED
Part # MSE900BRHSKPS
BDI # 22819077
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
163
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
324