SUCSP207-20
Description
SUCSP207-20 PILLOW BLOCK BEARING UNIT ; NORMAL DUTY SOLID BASE 1-1/4" BORE 5" L
Part # SUCSP207-20
BDI # 24666070
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.926
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
SUCTP207-23
Description
SUCTP207-23 PILLOW BLOCK BEARING UNIT ; 2-BOLT 1.437" BORE PBT WHT THERMOPLASTIC
Part # SUCTP207-23
BDI # 24666077
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.926
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
SUCTP210-32
Description
SUCTP210-32 PILLOW BLOCK BEARING UNIT ; 2-BOLT 2" BORE PBT WHT THERMOPLASTIC
Part # SUCTP210-32
BDI # 24666080
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.562
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
UCP213D1
Description
UCP213D1 PILLOW BLK BEARING UNIT ; 65MM BORE 2-BOLT CAST IRON LHT DUTY
Part # UCP213D1
BDI # 1195266
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
109.55
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2