SAPA 206 20 G
Description
SAPA 206 20 G PILLOW BLOCK BEARING ; 1-1/4" BORE 1-11/16" BASE-CTR HGT 2 HOLE
Part # 2101046407
BDI # 518811
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Other Features:
Single Row
Global Part Number GPN:
499697
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCHA 205 15
Description
UCHA 205 15 HANGER BEARING ; 15/16" BORE SET SCREW HANGER UNIT
Part # 2101042191
BDI # 520785
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Spherical | Wide Inner Race
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
77.8
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing
UCP 210 32
Description
UCP 210 32 PILLOW BLOCK BEARING ; 2" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # 2101035320
BDI # 520869
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Other Features:
Single Row | High Base
Global Part Number GPN:
518493
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SUCTPA 207 20 N L3
Description
SUCTPA 207 20 N L3 PILLOW BLOCK BEARING
Part # 2101045079
BDI # 520277
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Corrosion Resistant | Stainless Steel Insert | Optional End Cover
Global Part Number GPN:
499530
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.2
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCHA 205 16
Description
UCHA 205 16 HANGER BEARING ; 1" BORE SET SCREW HANGER UNIT
Part # 2101032648
BDI # 520786
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Spherical | Wide Inner Race
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
77.8
Base to Center Height - Millimeter:
63.5
Rolling Element:
Ball Bearing