SHCTP211-32
Description
SHCTP211-32 PILLOW BLOCK BEARING ; 2" BORE ECC PBT
Part # 2101021970
BDI # 18130444
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.786
Other Features:
Single Row | Stainless Steel Insert | Solid Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Thermoplastic
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
VAK211-55MM
Description
VAK211-55MM PILLOW BLOCK BEARING ; 55MM BORE
Part # 2101029333
BDI # 18134280
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
61.9
VAK211-35
Description
VAK211-35 PILLOW BLOCK BEARING ; 2-3/16" BORE
Part # 2101029332
BDI # 18134279
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.514
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
61.9
SWG211-35
Description
SWG211-35 TAP BASE PILLOW BLK BRG ; 2-3/16" BORE
Part # 2101026029
BDI # 18132618
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.514
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
4.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
SWG211-34U
Description
SWG211-34U TAP BASE PILLOW BLK BRG ; 2-1/8" BORE
Part # 2101026028
BDI # 18132617
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.626
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
4.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5