UCP212
Description
UCP212 PILLOW BLK BRG UNIT ; 60MM ID CAST IRON TWO-BOLT
Part # UCP212
BDI # 20353625
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
70
QVSN11V050ST
Description
QVSN11V050ST PILLOW BLK SPH RLR BRG ; V-LOCK SINGLE-NUT SOLID-BLOCK
Part # QVSN11V050ST
BDI # 759128
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
80
Other Features:
Double Row | Single Nut
Global Part Number GPN:
496588
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.9
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QMPF13J207SB
Description
QMPF13J207SB PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 4BOLT SOLID-BLOCK
Part # QMPF13J207SB
BDI # 757026
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.598
Other Features:
Double Row
Global Part Number GPN:
512301
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
QAP13A207SB
Description
QAP13A207SB SPH RLR BRG HOUSING UNIT ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Part # QAP13A207SB
BDI # 789350
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
86.106
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512445
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
LSE115BXHSAFQAKPS
Description
LSE115BXHSAFQAKPS PILLOW BLK CYL RLR BRG ; 1-15/16" BORE EXPANSION
Part # LSE115BXHSAFQAKPS
BDI # 22849057
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60
Other Features:
Single Row | Light Duty | With Angled Split Support
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85