E-P4B-TRB-3 15/16
Description
E-P4B-TRB-3 15/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Part # E-P4B-TRB-3 15/16
BDI # 1355723
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row
Global Part Number GPN:
603138
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
E-P4B-TRB-4
Description
E-P4B-TRB-4 PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Part # E-P4B-TRB-4
BDI # 1355726
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row
Global Part Number GPN:
603139
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
QAP20A400SM
Description
QAP20A400SM SPH RLR BRG HOUSING UNIT ; 4" BORE 4-1/8" BASE-CTR HGT 2 HOLE
Part # QAP20A400SM
BDI # 765659
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.84
Other Features:
Double Row | Single Collar
Global Part Number GPN:
512329
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QAP20A315STSLA
Description
QAP20A315STSLA SPH RLR BRG HOUSING UNIT ; NON RETURNABLE CONC LOCK SOLID-BLOCK
Part # QAP20A315STSLA
BDI # 22090083
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
116.84
Other Features:
Double Row | Single Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
104.8
QVVPF22V400ST
Description
QVVPF22V400ST PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 4-BOLT SOLID-BLOCK
Part # QVVPF22V400ST
BDI # 763952
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.302
Other Features:
Double Row | Double Nut
Global Part Number GPN:
506707
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.1
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4