CDX7200
Description
CDX7200 DC MOTOR ; 2HP 1750RPM DC 184C X3646D XPFC F1
Part # CDX7200
BDI # 125659
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
21.56
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CD6202
Description
CD6202 SHUNT WOUND DC MOTOR ; 2HP 182C FRM 1800RPM 180VDC NEMA TEFC
Part # CD6202
BDI # 125565
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CD6215
Description
CD6215 SHUNT WOUND DC MOTOR ; 1-1/2HP 182C FRM 1800RPM 180VDC
Part # CD6215
BDI # 125567
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CD6219
Description
CD6219 SHUNT WOUND DC MOTOR ; 1HP 1750RPM DC 184C 3623D TEFC F1
Part # CD6219
BDI # 125569
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDP3604
Description
CDP3604 PERMANENT MAGNET DC MOTOR ; 3HP 1750RPM DC 184C 3649P TEFC F1
Part # CDP3604
BDI # 125607
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
22.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted