5KC49QN0716
Description
5KC49QN0716 EXPLOSION PROOF MOTOR ; 1/2HP 1500RPM EPFC 56 1/60/110/220-230V
Part # C1807
BDI # 17089938
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method:
Rigid
H176;5KH49PN3026X
Description
H176 ; 5KH49PN3026X FAN/BLOWER MOTOR ; 1/2-1/6HP 1725/1140RPM DP 56 1/60/115V
Part # H176
BDI # 17091692
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8 Ampere | 4 Poles
Mounting Method:
Resilient
5KC35JNA489Y
Description
5KC35JNA489Y INSTANT REVERSING MOTOR ; 1/3HP 1725RPM DP 56 1/60/115V
Part # CG384
BDI # 17090332
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.3 Ampere | 4 Poles
Mounting Method:
Rigid
C1153;5KC49GN0022X
Description
C1153 ; 5KC49GN0022X GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/208-230V
Part # C1153
BDI # 17089947
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.6 Ampere | 4 Poles
Mounting Method:
Resilient
5KCR49WN0291T
Description
5KCR49WN0291T GENERAL PURPOSE MOTOR ; 2HP 1725 230 1PH
Part # C1162
BDI # 17089956
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 22 Ampere | 4 Poles
Mounting Method:
Resilient