SR2-PB2-215R3NE
Description
SR2-PB2-215R3NE PILLOW BLOCK RLR BRG ; 2-15/16" SHAFT DIA
Part # 2101023815
BDI # 24237760
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.202
Other Features:
Double Row | Single Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
SAF22515-207
Description
SAF22515-207 PILLOW BLOCK ASSEMBLY ; SPLIT
Part # 2101020643
BDI # 19419969
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
120.65
Other Features:
Double Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
SR2-PB2-300R3XP
Description
SR2-PB2-300R3XP PILLOW BLOCK RLR BRG ; 3" MOUNTED ROLLER BEARING
Part # 2101023827
BDI # 22528324
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.298
Other Features:
Double Row | Single Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Ductile Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
UKP215-39
Description
UKP215-39 PILLOW BLOCK BEARING ; 2-7/16" BORE
Part # 2101029194
BDI # 18134196
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.898
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
UKP215-65MM
Description
UKP215-65MM PILLOW BLOCK BEARING ; 65MM BORE ADAPT MOUNT
Part # 2101029196
BDI # 18134198
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
73.025
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55