Page 1 of 650

Next

Compare
098009.00

COMPARE

098009.00

Description
098009.00 PERMANENT MAGNET DC MOTOR ; 3/4HP SS56C FRM 2500RPM 90VDC NEMA TEFC

LEESON

Part # 098009.00

BDI # 553915

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
P2B-SCMED-215

COMPARE

P2B-SCMED-215

Description
P2B-SCMED-215; 076137 PILLOW BLK BRG

DODGE

Part # 076137

BDI # 248642

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 60.452
Other Features: Single Row | Extreme Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 88.9

Price Inventory : In stock
Loading Price
QTY
P2B-SCM-300

COMPARE

P2B-SCM-300

Description
P2B-SCM-300; 126822 PILLOW BLK BRG

DODGE

Part # 126822

BDI # 259337

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 59.538
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521831
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
IDNM3538

COMPARE

IDNM3538

Description
IDNM3538 INVERTER AC MOTOR ; 1/2HP 56C FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # IDNM3538

BDI # 128905

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.84
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
108226.00

COMPARE

108226.00

Description
108226.00 WASHDOWN MOTOR ; 1/2HP S56C FRM 1800RPM 90VDC NEMA TENV

LEESON

Part # 108226.00

BDI # 554285

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.13

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY