RSAO3 15/16
Description
RSAO3 15/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE
Part # RSAO3 15/16
BDI # 1371773
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
128.6
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520271
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
213.512
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520230
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PU3K55
Description
PU3K55 PILLOW BLOCK BALL BEARING ; 3.438" MOUNTED CI 2-BOLT CLEARANCE SEAL
Part # 2012410
BDI # 581092
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.813
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
516524
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PEU3K55
Description
PEU3K55 PILLOW BLOCK BALL BEARING ; 3-7/16" BORE 5-11/16" BASE-CENTRE 2-HOLE
Part # 2012415
BDI # 582240
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.813
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
517170
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UKPU320+H2320
Description
UKPU320+H2320 PILLOW BLOCK BEARING ; 90MM ID
Part # UKPU320+H2320
BDI # 123896
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
97
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
144.5