Page 1 of 3

Next

Compare
UELP210-32

COMPARE

UELP210-32

Description
UELP210-32 PILLOW BLOCK HOUSING UNIT

TIMKEN

Part # UELP210-32

BDI # 21958451

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 52.6
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 55.575

Price Inventory : Available to order
Loading Price
QTY
LAK1 15/16

COMPARE

LAK1 15/16

Description
LAK1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-3/16" BASE-CENTRE 2 HOLE

TIMKEN

Part # LAK1 15/16

BDI # 1363254

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.7
Other Features: Single Row | Low Base
Global Part Number GPN: 520498
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
YAK1 15/16 SGT

COMPARE

YAK1 15/16 SGT

Description
YAK1 15/16 SGT PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-3/16" BASE-CENTRE 2 HOLE

TIMKEN

Part # YAK1 15/16 SGT

BDI # 1375395

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Low Base | Shaft Guarding Technology
Global Part Number GPN: 520128
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SAK1 15/16

COMPARE

SAK1 15/16

Description
SAK1 15/16 PILLOW BLK BRG UNIT ; 2 BOLT 1.938" BORE CAST IRON

TIMKEN

Part # SAK1 15/16

BDI # 1372498

Features

Inch - Metric: Inch
Other Features: Single Row | Low Base
Global Part Number GPN: 520256
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 55.575

Price Inventory : Available to order
Loading Price
QTY
TAK1 15/16

COMPARE

TAK1 15/16

Description
TAK1 15/16 PILLOW BLK BRG UNIT ; 1-15/16" BORE 2-3/16" BASE-CENTRE 2 HOLE

TIMKEN

Part # TAK1 15/16

BDI # 1374108

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.7
Other Features: Single Row | Low Base
Global Part Number GPN: 520191
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY