Page 1 of 3

Next

Compare
YAK 60 SGT

COMPARE

YAK 60 SGT

Description
YAK 60 SGT PILLOW BLK BRG UNIT ; 2 BOLT BASE 60MM ID CAST IRON

TIMKEN

Part # YAK 60 SGT

BDI # 21530939

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Low Base | Shaft Guarding Technology
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 68.3

Price Inventory : Available to order
Loading Price
QTY
UELP212-39

COMPARE

UELP212-39

Description
UELP212-39 PILLOW BLOCK HOUSING UNIT

TIMKEN

Part # UELP212-39

BDI # 21959119

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.6
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.5

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 68.3

Price Inventory : Available to order
Loading Price
QTY
YAK2 1/4 SGT

COMPARE

YAK2 1/4 SGT

Description
YAK2 1/4 SGT PILLOW BLK BRG UNIT

TIMKEN

Part # YAK2 1/4 SGT

BDI # 21959815

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Low Base | Shaft Guarding Technology
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 68.3

Price Inventory : Available to order
Loading Price
QTY
LAK2 7/16

COMPARE

LAK2 7/16

Description
LAK2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 2-11/16" BASE-CENTRE 2 HOLE

TIMKEN

Part # LAK2 7/16

BDI # 1363259

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Low Base
Global Part Number GPN: 520493
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
RAK 2-7/16 FS914

COMPARE

RAK 2-7/16 FS914

Description
RAK 2-7/16 FS914 PILLOW BLK BRG UNIT

TIMKEN

Part # RAK 2-7/16 FS914

BDI # 21530938

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Low Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.5

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 68.3

Price Inventory : Available to order
Loading Price
QTY