P80-14MGT-55
Description
P80-14MGT-55 SYNCHRONOUS PULLEY ; 80GROVES 14MM P 55MM W
Part # 77115080
BDI # 1125890
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type DF3
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
P80-14MGT-40
Description
P80-14MGT-40 SYNCHRONOUS PULLEY ; NON-RETURNABLE 80GROVES 14MM P 40MM W
Part # 77114080
BDI # 1125889
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type DF3
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
51
Face Width - Inch:
2.008
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Belt Width - Millimeter:
37