14MX-140S-68
Description
14MX-140S-68 SYNCHRONOUS PULLEY ; 14MM PITCH 140T 2.677IN BELT W
Part # 77196140
BDI # 1094853
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68