PB14MX-48S-125
Description
PB14MX-48S-125 SYNCHRONOUS PULLEY ; 14MM P 48GROVES
Part # 77168048
BDI # 1125982
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
8.425
Flange Outside Diameter - Millimeter:
227.101
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Belt Pitch:
14 MM
Other Features:
Poly Chain GT
Pitch Diameter - Millimeter:
214
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
Belt Style:
14M-125