PB14MX-45S-125
Description
PB14MX-45S-125 SYNCHRONOUS PULLEY ; 14MM P 45GROVES
Part # 77168045
BDI # 1125981
Features
Pitch Diameter - Inch:
7.894
Flange Outside Diameter - Millimeter:
213.36
Inch - Metric:
Metric
Outside Diameter - Inch:
7.79
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
200.508
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125