F200-14MGT-55-F
Description
F200-14MGT-55-F SYNCHRONOUS PULLEY ; NON-RETURNABLE 200GROVES 14MM P 55MM W
Part # 77115520
BDI # 1124160
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
55
F200-14MGT-40-E
Description
F200-14MGT-40-E SYNCHRONOUS PULLEY ; NON-RETURNABLE 200GROVES 14MM P 40MM W
Part # 77114320
BDI # 1124159
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
40
14MX-200S-90
Description
14MX-200S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 200GROVES
Part # 77199200
BDI # 1094871
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX-200S-125
Description
14MX-200S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 200GROVES
Part # 77198200
BDI # 1094867
Features
Pitch Diameter - Inch:
35.086
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
891.184
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX-200S-20
Description
14MX-200S-20 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
Part # 77192200
BDI # 1094868
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
20