W9014M20-E
Description
W9014M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W9014M20-E
BDI # 613152
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578008
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
P5614M85-F
Description
P5614M85-F SPROCKET ; 14MM P 56T 85MM W BORED FOR J BUSHING
Part # P5614M85-F
BDI # 610414
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577704
Pitch Diameter - Millimeter:
249.55
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577833
Pitch Diameter - Millimeter:
320.86
W9014M120-M
Description
W9014M120-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W9014M120-M
BDI # 613151
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.677
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578053
Pitch Diameter - Millimeter:
401.07
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577575
Pitch Diameter - Millimeter:
320.86