P5214M85-3535
Description
P5214M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755601
Part # P5214M85-3535
BDI # 24303384
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
P6014M85-3535
Description
P6014M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755644
Part # P6014M85-3535
BDI # 24303470
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
P8014M85-3535
Description
P8014M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755728
Part # P8014M85-3535
BDI # 24303638
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
P19214M55-3535
Description
P19214M55-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755831
Part # P19214M55-3535
BDI # 24302908
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
55
P6814M85-3535
Description
P6814M85-3535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755686
Part # P6814M85-3535
BDI # 24303554
Features
Pitch Diameter - Inch:
11.93
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed