14MX180S37-4030
Description
14MX180S37-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756679
Part # 14MX180S37-4030
BDI # 24301842
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
37