P5214M40-2517
Description
P5214M40-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755597
Part # P5214M40-2517
BDI # 24303376
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
P5214M40-E
Description
P5214M40-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755598
Part # P5214M40-E
BDI # 24303378
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
P5214M55-3020
Description
P5214M55-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755599
Part # P5214M55-3020
BDI # 24303380
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
P5614M55-E
Description
P5614M55-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755617
Part # P5614M55-E
BDI # 24303416
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
P5614M55-3020
Description
P5614M55-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755616
Part # P5614M55-3020
BDI # 24303414
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed