Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P48-20M-230

COMPARE

P48-20M-230

Description
P48-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 48GROVES 20MM P 230MM W

GATES

Part # 78824039

BDI # 1125758

Features

Pitch Diameter - Inch: 12.031
Flange Outside Diameter - Millimeter: 324.637
Inch - Metric: Metric
Outside Diameter - Inch: 11.861
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 305.587
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-20M-170

COMPARE

P48-20M-170

Description
P48-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 48GROVES 20MM P 170MM W

GATES

Part # 78824038

BDI # 1125757

Features

Pitch Diameter - Inch: 12.031
Flange Outside Diameter - Millimeter: 324.637
Inch - Metric: Metric
Outside Diameter - Inch: 11.861
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 305.587
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY