3MR-56S-09
Description
3MR-56S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 56GROVES 9MM W
Part # 78436019
BDI # 1105559
Features
Pitch Diameter - Inch:
2.105
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P56-3M-06AL
Description
P56-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 56GROVES 3MM P 06MM W
Part # 78820042
BDI # 1125803
Features
Pitch Diameter - Inch:
2.105
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
P56-3M-09AL
Description
P56-3M-09AL SYNCHRONOUS PULLEY ; 56GROVES 3MM P 09MM W
Part # 78820043
BDI # 1125804
Features
Pitch Diameter - Inch:
2.105
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
3MR-56S-15
Description
3MR-56S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 56GROVES 15MM W
Part # 78436042
BDI # 1105560
Features
Pitch Diameter - Inch:
2.105
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
2.105
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3MR-6 Powergrip GT2