305MT15AF-F0.875
Description
305MT15AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT15AF-F0.875
BDI # 924084
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
305MT15AF-F0.250
Description
305MT15AF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT15AF-F0.250
BDI # 924079
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
305MT15AF-L13SH
Description
305MT15AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT15AF-L13SH
BDI # 924086
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
305MT15AF-F0.500
Description
305MT15AF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT15AF-F0.500
BDI # 924081
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
305MT15AF-F0.375
Description
305MT15AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 305MT15AF-F0.375
BDI # 924080
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15