P388M30-1610
Description
P388M30-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755512
Part # P388M30-1610
BDI # 24303208
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
P388M20-1610
Description
P388M20-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755510
Part # P388M20-1610
BDI # 24303204
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
8MX35S12-1610
Description
8MX35S12-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756426
Part # 8MX35S12-1610
BDI # 24302556
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.446
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
8MX33S21-1610
Description
8MX33S21-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756413
Part # 8MX33S21-1610
BDI # 24302544
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.245
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
8MX33S36-1610
Description
8MX33S36-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756414
Part # 8MX33S36-1610
BDI # 24302546
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.245
Face Width - Millimeter:
42.164
Face Width - Inch:
1.66
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed