8MX63S62-3020
Description
8MX63S62-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756580
Part # 8MX63S62-3020
BDI # 24302664
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
170.688
Inch - Metric:
Metric
Outside Diameter - Inch:
6.253
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed