8MX180S62-3525
Description
8MX180S62-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756685
Part # 8MX180S62-3525
BDI # 24302494
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
62
8MX224S36-3525
Description
8MX224S36-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756697
Part # 8MX224S36-3525
BDI # 24302500
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX224S62-3525
Description
8MX224S62-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756698
Part # 8MX224S62-3525
BDI # 24302502
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
62