P448M50-SD
Description
P448M50-SD SYNCHRONOUS SPROCKET ; QD BUSHED 101755564
Part # P448M50-SD
BDI # 24303310
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed
W448M35-SD
Description
W448M35-SD SYNCHRONOUS SPROCKET ; QD BUSHED 101756115
Part # W448M35-SD
BDI # 24304323
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed
W488M35-SD
Description
W488M35-SD SYNCHRONOUS SPROCKET ; QD BUSHED 101756125
Part # W488M35-SD
BDI # 24304343
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
P408M85-SD
Description
P408M85-SD SYNCHRONOUS SPROCKET ; QD BUSHED 101755542
Part # P408M85-SD
BDI # 24303266
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
P448M85-SD
Description
P448M85-SD SYNCHRONOUS SPROCKET ; QD BUSHED 101755567
Part # P448M85-SD
BDI # 24303316
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed