W388M60-2012
Description
W388M60-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756095
Part # W388M60-2012
BDI # 24304283
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
W388M22-SH
Description
W388M22-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101756093
Part # W388M22-SH
BDI # 24304279
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
W388M35-SH
Description
W388M35-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101756094
Part # W388M35-SH
BDI # 24304281
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
P388M20-SH
Description
P388M20-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755511
Part # P388M20-SH
BDI # 24303206
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Rough Bore