2 5V 925 SK
Description
2 5V 925 SK V-BELT SHEAVE ; 2 GROOVES 9-1/4" OD BUSHED
Part # 2 5V 925 SK
BDI # 616602
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581329
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
10 5V 850 E
Description
10 5V 850 E V-BELT SHEAVE ; HI-CAP 10 GRV 3V
Part # 10 5V 850 E
BDI # 613782
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580303
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
10
8 5V 1130 F
Description
8 5V 1130 F V-BELT SHEAVE ; 8 GROOVE 11.3" OD BUSHED 5V BELT
Part # 8 5V 1130 F
BDI # 624270
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.3
Outside Diameter - Millimeter:
287.02
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580747
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
8
3 5V 1400 E
Description
3 5V 1400 E V-BELT SHEAVE ; 3 GROOVES 14" OD BUSHED
Part # 3 5V 1400 E
BDI # 618323
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580665
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14775
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
4