Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580574
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
6
12 8V 1800 TB
Description
12 8V 1800 TB V-BELT SHEAVE ; 12GR 8V 18.00" OD BORED FOR 5050 BUSHING
Part # 12 8V 1800 TB
BDI # 21974610
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
12
12 8V 1900 TB
Description
12 8V 1900 TB V-BELT SHEAVE ; 12GR 8V 19.00" OD BORED FOR 5050 BUSHING
Part # 12 8V 1900 TB
BDI # 21974612
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
12
6 8V 1600 S
Description
6 8V 1600 S V-BELT SHEAVE ; 6GR 8V 16" OD BORED FOR S1 BUSHING
Part # 6 8V 1600 S
BDI # 21975131
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
S1
Number of Grooves:
6
4 8V 2000 J
Description
4 8V 2000 J V-BELT SHEAVE ; 4GR 8V 20" OD BORED FOR J BUSHING
Part # 4 8V 2000 J
BDI # 619375
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580506
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
4