4 B 64 P
Description
4 B 64 P V-BELT SHEAVE ; 4GR B 6.4" PD BORE FOR P1 BUSHING
Part # 4 B 64 P
BDI # 21975946
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
4 B 66 P
Description
4 B 66 P V-BELT SHEAVE ; 4GR B 6.6" PD BORE FOR P1 BUSHING
Part # 4 B 66 P
BDI # 21975950
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
4 B 56 P
Description
4 B 56 P V-BELT SHEAVE ; 4GR B 5.6" PD BORE FOR P1 BUSHING
Part # 4 B 56 P
BDI # 21975932
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
4 B 58 P
Description
4 B 58 P V-BELT SHEAVE ; 4GR B 5.8" PD BORE FOR P1 BUSHING
Part # 4 B 58 P
BDI # 21975936
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
4 B 42 P
Description
4 B 42 P V-BELT SHEAVE ; 4GR B 4.2" OD BORED FOR P1 BUSHING
Part # 4 B 42 P
BDI # 21982089
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4