29472M
Description
29472EM SPHERICAL THRUST ROLLER BEARING ; 360MM BORE 640MM OD 170MM W
Part # 29472M
BDI # 1185357
Features
Height - Millimeter:
170
Bore 1 - Inch:
14.173
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29372M
Description
29372M SPHERICAL THRUST ROLLER BEARING ; 360MM BOREX560MM ODX122MM W
Part # 29372M
BDI # 1185329
Features
Height - Millimeter:
122
Bore 1 - Inch:
14.173
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
51172M
Description
51172M THRUST BALL BEARING ; 360MM BOREX440MM ODX65MM W
Part # 51172M
BDI # 1185825
Features
Height - Millimeter:
65
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
364
Height - Inch:
2.559
Bore 2 - Inch:
14.331
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | With Flat Seat
Cage Material:
Brass
29272M
Description
29272M SPHERICAL ROLLER THRUST BEARING ; 360MM BOREX500MM ODX85MM W
Part # 29272M
BDI # 20400652
Features
Height - Millimeter:
85
Bore 1 - Inch:
14.173
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing