Features
Height - Millimeter:
0.813
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.032
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AR.RT617
Description
AR.RT617 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # AR.RT617
BDI # 1177306
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.EW2
Description
AKL.EW2 THRUST BALL BEARING ; NON-RETURNABLE 50.9MM X 73.02MM
Part # AKL.EW2
BDI # 1172833
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.625
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
T200A-902A1
Description
T200A-902A1 THRUST TAPERED RLR BEARING ; 2" BORE 1 4-5/16" OD 7/8" HGT
Part # T200A-902A1
BDI # 1373747
Features
Height - Millimeter:
22.225
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.875
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.313
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TWA 3244
Description
TWA 3244 AXIAL ROULEMENT RONDELLE ; 2" BORE 1 2-3/4" OD
Part # TWA 3244
BDI # 18315024
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.032
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No