29324E
Description
29324E SPHERICAL THRUST ROLLER BEARING ; 120MM BOREX210MM ODX54MM W
Part # 29324E
BDI # 1185307
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29420E
Description
29420E SPHERICAL THRUST ROLLER BEARING ; 100MM BOREX210MM ODX67MM W
Part # 29420E
BDI # 1185338
Features
Height - Millimeter:
67
Bore 1 - Inch:
3.937
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
AXK160200-A/0-10
Description
AXK160200-A/0-10 THRUST NEEDLE RLR BRG ; 160MM BORE 1 200MM OD 5MM
Part # AXK160200-A/0-10
BDI # 18312555
Features
Height - Millimeter:
5
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29330E
Description
29330E SPHERICAL THRUST ROLLER BEARING ; 150MM BOREX250MM ODX60MM W
Part # 29330E
BDI # 1185311
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.906
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing