T9030FSA-90013
Description
T9030FSA-90013 THRUST TAPERED RLR BRG ; MACHINE RACE
Part # T9030FSA-90013
BDI # 1374056
Features
Height - Millimeter:
131.775
Bore 1 - Inch:
6.625
Bore 2 - Millimeter:
168.275
Height - Inch:
5.188
Bore 2 - Inch:
6.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
29332EJ
Description
29332EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29332EJ
BDI # 20352865
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
202.946
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29334EJ
Description
29334EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29334EJ
BDI # 20352867
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
214.884
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T651-902A1
Description
T651-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T651-902A1
BDI # 1373999
Features
Height - Millimeter:
88.9
Bore 1 - Inch:
6.5
Bore 2 - Millimeter:
165.1
Height - Inch:
3.5
Bore 2 - Inch:
6.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T611-902A1
Description
T611-902A1 THRUST TAPERED RLR BEARING ; 6" BORE 12-1/2" OD 2-3/4" HGT
Part # T611-902A1
BDI # 1373975
Features
Height - Millimeter:
69.85
Bore 1 - Inch:
6
Bore 2 - Millimeter:
152.4
Height - Inch:
2.75
Bore 2 - Inch:
6
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No