51140X
Description
51140X THRUST BALL BEARING ; 200MM BOREX250MM ODX37MM W
Part # 51140X
BDI # 24666958
Features
Height - Millimeter:
37
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
203
Height - Inch:
1.457
Bore 2 - Inch:
7.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
29240M
Description
29240M SPHERICAL THRUST ROLLER BEARING ; 200MM BOREX280MM ODX48MM W
Part # 29240M
BDI # 1185295
Features
Height - Millimeter:
48
Bore 1 - Inch:
7.874
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29444M
Description
29444M SPHERICAL THRUST ROLLER BEARING ; 220MM BOREX420MM ODX122MM W
Part # 29444M
BDI # 1185351
Features
Height - Millimeter:
122
Bore 1 - Inch:
8.661
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29440M
Description
29440M SPHERICAL THRUST ROLLER BEARING ; 200MM BOREX400MM ODX122MM W
Part # 29440M
BDI # 1185350
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
37
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
223
Height - Inch:
1.457
Bore 2 - Inch:
8.78
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel