29440M
Description
29440M SPHERICAL THRUST ROLLER BEARING ; 200MM BOREX400MM ODX122MM W
Part # 29440M
BDI # 1185350
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29444M
Description
29444M SPHERICAL THRUST ROLLER BEARING ; 220MM BOREX420MM ODX122MM W
Part # 29444M
BDI # 1185351
Features
Height - Millimeter:
122
Bore 1 - Inch:
8.661
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29352M
Description
29352M SPHERICAL THRUST ROLLER BEARING ; 260MM BOREX420MM ODX95MM W
Part # 29352M
BDI # 1185324
Features
Height - Millimeter:
95
Bore 1 - Inch:
10.236
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
51168M
Description
51168M THRUST BALL BEARING ; 340MM BOREX420MM ODX64MM W
Part # 51168M
BDI # 1185824
Features
Height - Millimeter:
64
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
344
Height - Inch:
2.52
Bore 2 - Inch:
13.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | With Flat Seat
Cage Material:
Brass