29248M
Description
29248M SPHERICAL THRUST ROLLER BEARING ; 240MM BOREX340MM ODX60MM W
Part # 29248M
BDI # 1185297
Features
Height - Millimeter:
60
Bore 1 - Inch:
9.449
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
45
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
243
Height - Inch:
1.772
Bore 2 - Inch:
9.567
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
29348M
Description
29348M SPHERICAL THRUST ROLLER BEARING ; 240MM BOREX380MM ODX85MM W
Part # 29348M
BDI # 1185323
Features
Height - Millimeter:
85
Bore 1 - Inch:
9.449
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29448M
Description
29448M SPHERICAL THRUST ROLLER BEARING ; 240MM BOREX440MM ODX122MM W
Part # 29448M
BDI # 1185352
Features
Height - Millimeter:
122
Bore 1 - Inch:
9.449
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing