29360M
Description
29360M SPHERICAL THRUST ROLLER BEARING ; 300MM BOREX480MM ODX109MM W
Part # 29360M
BDI # 1185326
Features
Height - Millimeter:
109
Bore 1 - Inch:
11.811
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29460M
Description
29460M SPHERICAL THRUST ROLLER BEARING ; 300MM BOREX540MM ODX145MM W
Part # 29460M
BDI # 1185355
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.811
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29256M
Description
29256M SPHERICAL ROLLER BEARING ; 280MM BOREX380MM ODX60MM W
Part # 29256M
BDI # 1185299
Features
Height - Millimeter:
60
Bore 1 - Inch:
11.024
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29356M
Description
29356M SPHERICAL THRUST ROLLER BEARING ; 280MM BOREX440MM ODX95MM W
Part # 29356M
BDI # 1185325
Features
Height - Millimeter:
95
Bore 1 - Inch:
11.024
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29456M
Description
29456M SPHERICAL THRUST ROLLER BEARING ; 280MM BOREX520MM ODX145MM W
Part # 29456M
BDI # 1185354
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing