29496M
Description
29496M SPHERICAL THRUST ROLLER BEARING ; 480MM BOREX850MM ODX224MM W
Part # 29496M
BDI # 19372073
Features
Height - Millimeter:
224
Bore 1 - Inch:
18.898
Height - Inch:
8.819
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29488M
Description
29488M SPHERICAL ROLLER THRUST BEARING ; 440MM BOREX780MM ODX206MM W
Part # 29488M
BDI # 20400710
Features
Height - Millimeter:
206
Bore 1 - Inch:
17.323
Height - Inch:
8.11
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing