29415E
Description
29415E SPHERICAL THRUST ROLLER BEARING ; 75MM BOREX160MM ODX51MM W
Part # 29415E
BDI # 1185332
Features
Height - Millimeter:
51
Bore 1 - Inch:
2.953
Height - Inch:
2.008
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
51315
Description
51315 THRUST BALL BEARING ; 75MM BOREX135MM ODX13.5MM W
Part # 51315
BDI # 1183199
Features
Height - Millimeter:
44
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
77
Height - Inch:
1.732
Bore 2 - Inch:
3.031
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
29415M
Description
29415M SPHERICAL THRUST ROLLER BEARING ; 75MM BOREX160MM ODX51MM W
Part # 29415M
BDI # 20400690
Features
Height - Millimeter:
51
Bore 1 - Inch:
2.953
Height - Inch:
2.008
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
62
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
93
Height - Inch:
2.441
Bore 2 - Inch:
3.661
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Double Row | With Flat Seat
Cage Material:
Steel
Features
Height - Millimeter:
19
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
77
Height - Inch:
0.748
Bore 2 - Inch:
3.031
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel