22340-KM C/4
Description
22340-KM C/4 SPHERICAL ROLLER BEARING, TAPER BORE (SMARTCATALOG)
Part # 22340-KM C/4
BDI # 27455142
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
RU-5236-17
Description
RU-5236-17 CYLINDRICAL ROLLER BEARING, EXTENDED IR (SMARTCATALOG)
Part # RU-5236-17
BDI # 26311107
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Roller Assembly Only
Inch - Metric:
Inch
Outside Diameter - Inch:
8.06
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RU-5328 R-6
Description
RU-5328 R-6 CYLINDRICAL ROLLER BEARING, R-6 CLEARANCE (SMARTCATALOG)
Part # RU-5328 R-6
BDI # 26319133
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RU-5238-201
Description
RU-5238-201 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # RU-5238-201
BDI # 26334200
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.29
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No