Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
270.662
Other Features:
Double Row | Open End Cover
Global Part Number GPN:
520782
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
22244 CCK/W33
Description
22244 CCK/W33 SPHR ROLLER BRG ; 220MM BORE 400MM OD 108MM WID
Part # 22244 CCK/W33
BDI # 1418903
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
SL182940-B-XL
Description
SL182940-B-XL X-LIFE CYL RLR BRG ; 200MM X 280MM X 48MM
Part # SL182940-B-XL
BDI # 1177940
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SNW 44X7.15/16
Description
SNW 44X7.15/16 BRG ADAPTER SLEEVE ; 7-15/16" BORE 5.901" LTB
Part # SNW 44X7.15/16
BDI # 1266709
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
149.885
Length Thru Bore - Inch:
5.901
Bore - Millimeter:
201.625
Bore - Inch:
7.938
Other Features:
Tapered Threaded Sleeve