23248 CACK/C083W507
Description
23248 CACK/C083W507 SPHR ROLLER BRG
Part # 23248 CACK/C083W507
BDI # 1247814
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
M241547A-2
Description
M241547A-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Part # M241547A-2
BDI # 1365715
Features
Component:
Cone
Width - Millimeter:
57.937
Inch - Metric:
Inch
Bore - Millimeter:
203.2
Bore - Inch:
8
Other Features:
Medium Duty
Global Part Number GPN:
646483
Precision Class:
Standard
Width - Inch:
2.281
Basic Number:
M241547A
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
67983-90130
Description
67983-90130 TAPERED ROLLER BEARING ASSY ; 2-ROW 8-12 OD
Part # 67983-90130
BDI # 1349479
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.125
Outside Diameter - Millimeter:
282.575
Bore - Millimeter:
203.2
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Global Part Number GPN:
656752
Assembly Components:
67983 (2) | 67920CD (1) | X1S-67983 (1)
Basic Number:
67983
Precision Class:
Standard
23148 CCK/C02W507
Description
23148 CCK/C02W507 SPHR ROLLER BRG
Part # 23148 CCK/C02W507
BDI # 1265904
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing