Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
17851
Bushing Series:
H
VPS-331
Description
VPS-331 PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-1/2" BASE-CTR HGT
Part # 767507
BDI # 311380
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
20055
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VPS-223
Description
VPS-223 PILLOW BLOCK BEARING UNIT ; 1-7/16" BORE 1-7/8" BASE-CTR HGT
Part # 767477
BDI # 311302
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row
Global Part Number GPN:
20007
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VF4S-231
Description
VF4S-231 FLANGE BEARING UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 BOLT
Part # 767965
BDI # 311126
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
20249
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
VF4S-223
Description
VF4S-223 FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 4 BOLT
Part # 767475
BDI # 311117
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
20235
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130