4045X 1 7/16
Description
4045X 1 7/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1134659
BDI # 324639
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With Set Screw
Global Part Number GPN:
7477
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type C1 | Without Hub | CGB10 Change Gear Bushing Bore 1
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3
5045X 1 15/16
Description
5045X 1 15/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 3963626
BDI # 324752
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With Set Screw
Global Part Number GPN:
8300
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
4045X 1 1/2
Description
4045X 1 1/2 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 3963576
BDI # 324637
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With Set Screw
Global Part Number GPN:
8295
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
6045X 1 7/16
Description
6045X 1 7/16 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # 1642941
BDI # 324793
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With Set Screw
Global Part Number GPN:
7569
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore