SC-80-SB
Description
SC-80-SB CAM FOLLOWER ; POR STAINLESS SEALED HEX
Part # SC-80-SB
BDI # 22466366
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals