5304-ZZNR C/3
Description
5304-ZZNR C/3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW SEALED
Part # 5304-ZZNR C/3
BDI # 216985
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255736
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5202-ZZNR
Description
5202-ZZNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5202-ZZNR
BDI # 216449
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255486
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6311-ZZNR
Description
6311-ZZNR DEEP GROOVE BALL BEARING ; SHIELDED W/SNAP RING
Part # 6311-ZZNR
BDI # 220736
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267212
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6302-ZZNR C/3
Description
6302-ZZNR C/3 DEEP GROOVE BALL BEARING ; NON RETURNABLE SHIELDED W/SNAP RING
Part # 6302-ZZNR C/3
BDI # 220332
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
5207-ZZNR C/3
Description
5207-ZZNR C/3 ANGULAR CONTACT BALL BRG ; DOUBLE ROW SEALED
Part # 5207-ZZNR C/3
BDI # 216598
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255561
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)